3/8 in. Molded Plastic Rod Button in White
3/8 in. Molded Plastic Rod Button in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Molded Plastic
- Product Type:
- Rod Button
- UL Listed:
- No