4 x 0.125 in. Painted SBR Ring Gasket
4 x 0.125 in. Painted SBR Ring Gasket
Frequently Purchased Together
Product Details
- Red rubber ring gasket
Specifications
- Application:
- Cast Iron Pipe, Fire Protection, Plastic Gasket, Rubber Gasket
- Clean Bagged:
- No
- Coating:
- Painted
- Color Finish Name:
- Red
- Diameter - Outside:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Thickness:
- 0.125 in
- UL Listed:
- No