6 x 5 in. Flanged 125# Concentric Black Cast Iron Reducer
6 x 5 in. Flanged 125# Concentric Black Cast Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Product Type:
- Flanged Material