This product requires certification to purchase.

7/8 in. Carbon Steel Plain 2-1/2 in. Welded Beam Attachment

You last purchased this on
 
AnvilStrut

7/8 in. Carbon Steel Plain 2-1/2 in. Welded Beam Attachment

  • Fast #
  • Part #AB66WN78
  • Item #2114249
  • Manufacturer Part #0500006549
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

7/8 in. Carbon Steel Plain 2-1/2 in. Welded Beam Attachment

  • Fast #
  • Part #AB66WN78
  • Item #2114249
  • Manufacturer Part #0500006549
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Will accommodate very heavy loads and rod sizes through 3-1/2 in
  • Can be installed so as to provide for either flexibility or for vertical adjustment
  • Versatility affords economical stocking and erection
  • Beam size need not be considered
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
Height:
4-1/4 in
Length:
2-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Welded Beam Attachment
Rod Size (in):
7/8 in
Thickness:
3/8 in
Work Load Limit:
4480 lb