1-1/4 in. Carbon Steel Riser Clamp in Black
Fig 261 1-1/4 in. Carbon Steel Riser Clamp in Black
Frequently Purchased Together
Product Details
- Maximum Temperature: Plain 650° F, Galvanized and Epoxy 450° F
- Approvals: Complies with Federal Specification A-A-1192A (Type 8), WW-H-171-E (Type 8), ANSI/MSS SP-69 and MSS SP-58 (Type 8). UL, ULC Listed (Sizes 1-1/2" - 8").
- For support of stationary steel pipe risers, cast iron pipe or conduit.
- Clamp is designed for standard steel pipe O.D. and this must be considered in sizing the riser for other types of piping
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Stationary Piping, Cast Iron Pipe
- Coating:
- Hot Dipped Galvanized
- Collection:
- Fig 261
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- UL Listed:
- Yes
- Weight:
- 1.60 lb
- Width:
- 1 in
- Work Load Limit:
- 250 lb