1-1/2 in. Copper Plated Carbon Steel Clevis Hanger
Fig CT-65 1-1/2 in. Copper Plated Carbon Steel Clevis Hanger
Frequently Purchased Together
Product Details
- Provides for adjustment up to 1-7/8"
Documents
Specifications
- ASTM:
- ASTM A-1011
- Adjustable:
- Yes
- Application:
- Copper Pipe, Light Duty, Non-Insulated Pipes, Stationary Piping
- Coating:
- Copper Plated
- Collection:
- Fig CT-65
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/8 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.21 lb
- Width:
- 3/4 in
- Work Load Limit:
- 250 lb