This product requires certification to purchase.

4 in. Copper Plated Carbon Steel Clevis Hanger

You last purchased this on
 
AnvilStrut

Fig CT-65 4 in. Copper Plated Carbon Steel Clevis Hanger

  • Fast #
  • Part #ACT65P
  • Item #4318960
  • Manufacturer Part #0560406639
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AnvilStrut

Fig CT-65 4 in. Copper Plated Carbon Steel Clevis Hanger

  • Fast #
  • Part #ACT65P
  • Item #4318960
  • Manufacturer Part #0560406639
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides for adjustment up to 1-7/8"
  • Requires Certification

Documents


Specifications

Application:
Copper Pipe, Light Duty, Non-Insulated Pipes, Stationary Piping
Coating:
Copper Plated
Collection:
Fig CT-65
FM Approved:
No
Fits Pipe Size:
4 in
Height:
6-31/32 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Width:
3/4 in
Work Load Limit:
350 lb