3/4 in. Steel Zinc Plated Stand Off Pipe Strap
Figure 188 3/4 in. Steel Zinc Plated Stand Off Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
- No pre-drilling required
- Beveled edge design helps protect the CPVC pipe from any rough surface
- Eliminates wooden spacer blocks
Documents
Specifications
- Application:
- CPVC Pipe
- Coating:
- Zinc Plated
- Collection:
- Figure 188
- Diameter - Inside 1:
- 1/4 in
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 20 ga
- Height:
- 2-3/4 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Product Type:
- Stand Off Strap
- UL Listed:
- Yes
- Weight:
- 0.05 lb
- Width:
- 1-1/8 in