FNPT x Storz 4 in. Adapter
FNPT x Storz 4 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- End Connection 1:
- FNPT
- End Connection 2:
- Storz
- End Connections:
- FNPT x Storz
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- Yes