20 gal. Lowboy 6 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

20 gal. Lowboy 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADSE2062081
  • Item #5066061
  • Manufacturer Part #DSE2062081
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

20 gal. Lowboy 6 kW Commercial Electric Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Animated icons display detailed operational and diagnostic information with fault or alert messages that appear if an operational issue occurs
  • Element sensing - Each element is constantly monitored and current on/off state is displayed, and element failure is reported and its exact location is shown, eliminates a need for field testing of elements
  • AO Smith's new proprietary electronic water heater control provides precise + or - 1 degree temperature control that I ideal for industrial and food service applications where exact temperatures are needed
  • AO Smith's PermaGlass coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degrees F
  • BACnet or Modbus compatible with optional ICC Gateway
  • The DSE models use a unique combination of a conventional sacrificial anode and an adaptive powered anode
  • Units will multiple element contactors are sequenced on with one-second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
  • Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
  • 3-year limited warranty
  • ASME tank construction with 160 psi working pressure
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
20 gal
Diameter:
20-1/2 in
Energy Star Compliant:
No
Height:
27-1/4 in
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Volts:
208V
Water Heater Capacity Range:
10 - 29 gal
Water Heater Type:
Lowboy
Watts:
6 kW