Cirrex® 108 gal Solar Water Heater

Part #ASUNX120261882S89  |  Item #4489012  |  Manufacturer Part #100123545

Capacity:

108 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specially designed for installation as part of closed loop solar water heating system
  • Internal heat exchanger - single wall internal coil type heat exchanger for the most efficient heat transfer from solar panels and is suitable for propylene glycol heat transfer fluid with corrosion inhibitor
  • The 4500W heating element's long lasting low-watt density design spreads wattage over larger surface area to prolong element life and maximize efficiency and is prewired for surface mount temperature sensor (sensor supplied separately)
  • Permaglas® glasslined steel tank patented glass lining protects against corrosion to maximize tank life
  • The 2" thick "environmentally friendly" non CFC foam insulation (R16 value) reduces standby heat loss
  • Two CoreGard™ anode rods - primary and secondary magnesium anodes with stainless steel core protect tank against corrosion longer than ordinary anodes
  • Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polyment
  • CSA certified and ASME rated T&P relief valve, factory installed
  • Durable, tamper resistant brass drain valve
  • Six-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

CSA Certified: CSA C22.2

Capacity: 108 gal

Collection: Cirrex®

Diameter: 28 in

Drain Valve Material: Brass

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 63-1/4 in

High Pressure: 150

Lining of Tank: Permaglas®

Material: [Magnesium, Plastic, Stainless Steel]

Material Type: Polymer

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

R value: R16

Supply Pipe Connection: 3/4 in

Type: ASUNX120261882S89

UL Listed: UL 174

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Solar

Watts: 4500