Cirrex® 120 gal. Water Heater

Part #ASACI01200501T41  |  Item #4160958  |  Manufacturer Part #100123591

Call for Pricing EACH

Capacity:

120 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With the Cirrex® solar water heating system, A. O. Smith provides everything needed for a comprehensive solar system, allowing for quick and easy specification and installation
  • With solar energy factor ratings up to 10.1 Cirrex® solar water heating systems can provide up to 70% of the energy needed for water heating directly from the sun
  • Includes integrated solar pump stations that save time, money and provide a clean professional looking installation
  • Solar booster tanks with 4500W backup heating elements
  • Can produce the same amount of energy as photovoltaic solar collectors at 1/8th of the cost
  • Single wall and double wall heat exchanger systems
  • Ten-year limited warranty on collectors, 6-year limited warranty on solar booster tanks, 2-year limited warranty on pump station, 1-year limited warranty on miscellaneous parts

Specifications

CARB OTC LEED Compliant: No

Capacity: 120 gal

Collection: Cirrex®

IAPMO Listed: No

UL Listed: No