76 gal. Solar Water Heater
Cirrex® 76 gal. Solar Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal heat exchanger - single wall internal coil type heat exchanger for the most efficient heat transfer from solar panels and is suitable for propylene glycol heat transfer fluid with corrosion inhibitor
- The 4500W heating element's long lasting low-watt density design spreads wattage over larger surface area to prolong element life and maximize efficiency and is prewired for surface mount temperature sensor (sensor supplied separately)
- Specially designed for installation as part of closed loop solar water heating system
- CSA certified and ASME rated T&P relief valve, factory installed
- Two CoreGard™ anode rods - primary and secondary magnesium anodes with stainless steel core protect tank against corrosion longer than ordinary anodes
- Dynaclean™ diffuser dip tube helps reduce lime and sediment buildup to maximize hot water output and is made from long lasting PEX cross linked polyment
- The 2" thick "environmentally friendly" non CFC foam insulation (R16 value) reduces standby heat loss
- Permaglas® glasslined steel tank patented glass lining protects against corrosion to maximize tank life
- Six-year limited tank and parts warranty
- Durable, tamper resistant brass drain valve
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- CSA Certified:
- CSA C22.2
- Capacity:
- 76 gal
- Collection:
- Cirrex®
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 63-1/4 in
- Lining of Tank:
- Permaglas®
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polymer
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- R value:
- R16
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 174
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Solar
- Watts:
- 4500 W