1/7 hp 1050 RPM 115V Blower Motor
1/7 hp 1050 RPM 115V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Horsepower:
- 1/7 hp
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V