1/3 hp 1725 RPM 115/230V Electric Motor
1/3 hp 1725 RPM 115/230V Electric Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 3.2, 6.4
- Blower Type:
- Belt Drive
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 1/3 hp
- Length:
- 8-9/10 in
- Motor Enclosure:
- Open Drip Proof (ODP)
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115/230V