1/5 hp 1080 RPM 230V Electric Motor
1/5 hp 1080 RPM 230V Electric Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.3
- Blower Type:
- 1 Speed
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1080
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 230V