Master-Fit® 81 gal. 199 MBH Natural Gas Commercial Water Heater

Part #ABTR19900N000000  |  Item #961597  |  Manufacturer Part #100119118

Capacity:

81 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile draft diverter helps for installation in tight spaces
  • Hot and cold water connections can be made through front, top, or back of unit
  • Coregard™ anode rods with stainless steel core provide additional corrosion protection
  • Permaglas® ultra coat glass lining
  • Intermittent electronic ignition eliminates standing pilot, includes power on/off switch, and provides flame failure response in less than a second
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure of 160 psi
  • Self-cleaning system reduces or eliminate sediment build-up inside the tank
  • Self-cleaning system maximizes tank life
  • Three year limited tank and 1 year limited parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Commercial

BTU: 199000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 81 gal

Coating: Permaglas® Glass Coating

Collection: Master-Fit®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 27-3/4 in

Fuel Type: Natural Gas

GSA Approved: No

Height: 67-1/2 in

IAPMO Listed: No

Ignition System: Intermittent Electronic Ignition

Installation Type: Floor Mount

MBH: 199

Material: [Steel, Glass]

Maximum Pressure: 160 psi

NSF Specifications: NSF 5

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Type: ABTR19900N000000

UL Listed: No

Vent Type: Power Vent

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Weight: 603