A.O. Smith
ProLine® 10 gal. Compact 2kW 1-Element Residential Electric Water Heater
Part #AEJC10261234S19 | Item #9515547 | Manufacturer Part #100336326
Capacity:
10 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Model features a convenient flat porcelain surface at 36” height, providing extra “counter space” wherever installed. All plumbing and electrical connections are made through back of water heater. This heater is equipped with a PEX cross-linked polymer dip tube
- Compact design, side-mounted plumbing and electrical connections (optional top-mounted water connections for field conversion). Designed for installation under a counter, in a crawl space or in other tight spaces. Tank capacities range from 6 through 20-gallons and offer single heating element and durable tamper-resistant brass drain valve
- Designed for low-demand, point-of-use applications, such as office lavatories or buildings with remote restrooms. Models have 2 ½-gallon tank capacity and are equipped with a single heating element. Includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
- CSA certified and ASME rated T&P relief valve
- Environmentally-friendly non-CFC foam insulation minimizes heat loss
- Meets the Federal energy efficiency standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992 and meets the standby loss requirements of the U. S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Certified to UL 174 for household electric water heaters
- 6-year limited tank and parts warranty
Documents
Specifications
Application: Residential
CARB OTC LEED Compliant: No
Capacity: 10 gal
Collection: ProLine®
Diameter: 16 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 8 gph
GSA Approved: No
Height: 18-1/4 in
High Pressure: 150
IAPMO Listed: No
Indoor Outdoor: Indoor
Material: Aluminum, Magnesium
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Product Type: Water Heater
R value: R8
UL Listed: UL 174
Volts: 277V
Water Connections: Side
Water Heater Capacity Range: 10 - 29 gal
Water Heater Type: Compact
Watts: 2