ProLine® 19 gal. Compact 3kW 1-Element Residential Electric Water Heater

Part #AEJCS20P261062000  |  Item #3976633  |  Manufacturer Part #9260430088

Call for Pricing

Capacity:

19 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Equipped with a single heating element, 2-1/2 gallon tank capacity, and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • Designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • CSA certified and ASME rated T&P relief valve
  • Environmentally friendly non-CFC foam insulation minimizes heat loss
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty
  • Single heating element and durable, tamper resistant brass drain valve

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Capacity: 19 gal

Collection: ProLine®

Diameter: 18 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 11 gph

GSA Approved: No

Height: 24-3/4 in

High Pressure: 150

IAPMO Listed: No

Indoor Outdoor: Indoor

Lining of Tank: Blue Diamond® Glass

Material: Aluminum, Stainless Steel

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Product Type: Water Heater

R value: R8

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Compact

Watts: 3