ProLine® 28 gal Lowboy and Specialty 3kW Residential Electric Water Heater

Part #AENJ30202055000  |  Item #7165581  |  Manufacturer Part #100227634

Call for Pricing

Capacity:

28 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 28 gal Lowboy and Specialty 3kW Residential Electric Water Heater

Product Details

  • The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
  • The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
  • Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
  • Sacrificial anode helps protect the tank from the corrosive effects of water
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Approved for manufactured housing
  • CSA certified and ASME rated T&P relief valve
  • 6 year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.22

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 28 gal

Collection: ProLine®

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

Energy Star Compliant: No

First Hour Rating: 43

Flow Rate: 21 gph

GSA Approved: No

Height: 31-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.91

Volts: 480V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy, Specialty

Watts: 3