30 gal. Short 5.5kW 2-Element Residential Electric Water Heater
ProLine® 30 gal. Short 5.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Incoloy stainless steel lower element lasts longer than a standard copper element
- Certified to UL 174 for household electric water heaters
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Compliant with HUD Standards for mobile homes and manufactured housing
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 30 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male x Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 47
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 39-3/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Incoloy, Magnesium, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 5.5 kW