40 gal. Short 3kW 2-Element Residential Electric Mobile Home Water Heater
ProLine® 40 gal. Short 3kW 2-Element Residential Electric Mobile Home Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- For ease of installation in mobile home applications
- All residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Designed for easy operation, this valve includes an integral screwdriver slot that features a ¼ turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Uses a standard female hose fitting that allows for fast and easy draining during maintenance
- Provides superior corrosion resistance compared to industry standard glass lining
- Screw-in, direct immersion, 3500W/240V heating elements for maximum efficiency
- Meets the thermal efficiency and standby loss requirements of the U. S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Meets UBC, CEC and HUD National Codes
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Location:
- Bottom
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 40
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 14 gph
- GSA Approved:
- No
- Height:
- 50 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Aluminum, Stainless Steel
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Heater
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 3 kW