40 gal. Tall 38 MBH Residential Natural Gas Water Heater
ProLine® 40 gal. Tall 38 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The internal microprocessor provides enhanced operating parameters and tighter differentials
- Generates the power needed to operate the electronic gas control without requiring an external power source
- Includes compact design, side-mounted plumbing and electrical connections
- Push button Piezo ignitor makes lighting the pilot fast and easy
- Diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- CoreGard™ anode rods have a stainless steel core that extends its life
- Design reduces nox emissions up to 33% and complies with low emissions of less than 40 ng/J
- Incorporates an LED status indicator that monitors system operation and service diagnostics
- Residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type drain valve
- Heat trap nipples are factory installed
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 38000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 22 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 64
- Fuel Type:
- Natural Gas
- Height:
- 64 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 38
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.6
- Vent Type:
- Direct Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall