50 gal. Tall 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCG5000L010S83
  • Item #5096544
  • Manufacturer Part #100210358
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 50 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Green Choice® gas burner featuring patented eco friendly burner design reduces NOx emissions by up to 33% and complies with low NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • CSA certified and ASME rated T&P relief valve
  • Push button piezo ignitor makes lighting the pilot fast and easy with one hand push button spark ignition
  • Heat trap nipples are factory installed
  • Coregard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • 6-year limited tank and parts warranty
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CSA Certified:
CSA 4.1
Capacity:
50 gal
Collection:
ProLine®
Diameter:
21 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
81
Fuel Type:
Natural Gas
Height:
60-3/4 in
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Maximum Temperature:
155
Power Source:
Gas
Pressure - Maximum:
300 psi
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.62
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Tall