A.O. Smith
ProLine® 55 gal Tall 6kW 2-Element Residential Electric Water Heater
Part #AENT55372053S45 | Item #7541438 | Manufacturer Part #100294899
Capacity:
55 galHow to get it:
Product Details
- Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
- DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
- Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Meets UBC, CEC and HUD National Codes
- Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
- Certified to UL 174 for household electric water heaters
- CSA certified and ASME rated T&P relief valve
Documents
Specifications
ANSI Specifications: ANSI Z21.22
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Capacity: 55 gal
Collection: ProLine®
Diameter: 24 in
Drain Location: Bottom
Drain Valve Material: Brass
ETL Listed: No
End Connection 1: Male
End Connection 2: Male
End Connections: Male x Male
Energy Star Compliant: No
First Hour Rating: 72
Flow Rate: 21 gph
GSA Approved: No
Height: 56-1/2 in
High Pressure: 150
IAPMO Listed: No
Lining of Tank: Blue Diamond® Glass
Material: Aluminum, Foam, Incoloy, Plastic, Stainless Steel
Material Type: Polymer
Maximum Pressure: 300 psi
Media: Water
Number Of Elements: 2
Origin: Domestic
Phase: Three Phase
Power Source: Electric
Return Pipe Connection: 3/4 in
UL Listed: UL 174
Uniform Energy Factor UEF : 0.93
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Storage Tank, Tall
Watts: 6
-
Starting at $1,550.00
-
Starting at $1,400.00
-
Starting at $1,654.00
-
Starting at $1,184.00
-
Starting at $1,672.00
-
Starting at $1,494.00
-
Starting at $1,436.00
-
Starting at $1,434.00