6 gal. Compact 2kW 1-Element Residential Electric Water Heater
ProLine® 6 gal. Compact 2kW 1-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6 gal
- Collection:
- ProLine®
- Diameter:
- 14-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 15-1/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Aluminum, Stainless Steel
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- R value:
- R8
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.98
- Volts:
- 480V
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Compact
- Watts:
- 2 kW