A.O. Smith
ProLine® 66 gal Tall 4500W Residential Electric Water Heater
Part #AFPTU66202172000 | Item #7235491 | Manufacturer Part #100314535
Capacity:
66 galProduct Details
- The Voltex Hybrid Electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
- Improved efficiency designed in, to ensure available hot water at the lowest possible cost
- Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
- Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
- Optional air duct adapter kit permits installation in confined spaces
- 6-year limited warranty
Specifications
AMP: 30
ANSI Specifications: ANSI Z21.22
Application: Residential
Brand Model Compatibility: Voltex
CARB OTC LEED Compliant: No
CSA Certified: CSA 4.1
Capacity: 66 gal
Collection: ProLine®
Color Finish: [Grey, Black]
Color Finish Category: Greys
Depth: 27 in
Diameter: 27 in
Drain Location: Bottom
Drain Opening: 1 in
ETL Listed: No
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Factor: 3.35
Energy Star Compliant: Yes
First Hour Rating: 79
GSA Approved: No
Green: [Yes, Energy Star]
Height: 61 in
IAPMO Listed: No
ISO Specifications: No
Ignition System: Electronic Ignition
Installation Type: Vertical Mount
Material: Stainless Steel
Maximum Pressure: 150 psi
Maximum Temperature: 120
NSF Certified: No
Number Of Elements: 2
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 3/4 in
Temperature Range: 90 to 120 Deg F
Type: Water Heater
UL Listed: UL 174
Uniform Energy Factor UEF : 3.35
Volts: 240V
Water Connections: Top
Water Heater Capacity Range: 51 - 100 gal
Water Heater Type: Tall
Watts: 4500
Weight: 289
Width: 27 in
-
Starting at $518.88
-
Starting at $635.99