ProLine® 98 gal. Tall 75.1 MBH High Capacity Residential Propane Water Heater

Part #AFCG10001P040000  |  Item #1875488  |  Manufacturer Part #100280119

$6,444.00 EACH

Capacity:

98 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 98 gal. Tall 75.1 MBH High Capacity Residential Propane Water Heater /$6,444.00

Product Details

  • Highest recovery and first hour ratings
  • Fully automatic controls with safety shutoff is an accurate, dependable control system which requires no electric connections with a fixed automatic gas shutoff device for added safety
  • Green Choice gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Core Gard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 75100

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 98 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 27-3/4 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 170

Fuel Type: Propane

Height: 68-1/2 in

ISO Specifications: No

Ignition System: Piezo Igniter

Installation Type: Vertical Mount

MBH: 75.1

Material: Aluminum, Glass, Stainless Steel

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 154

Power Source: Gas

Supply Pipe Connection: 1-1/4 in

Temperature Range: Up to 154 Deg F

UL Listed: Yes

Uniform Energy Factor UEF : 0.58

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall