50 gal. Tall 40 MBH Residential Natural Gas Water Heater
ProLine® Master 50 gal. Tall 40 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HIGH UNIFORM ENERGY FACTOR (UEF) - Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high UEF for maximum savings on operating costs
- GREEN CHOICE® GAS BURNER - Enhanced Ultra-low NOx burner complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements for NOx emissions of less than 10 ng/J
- INTELLIGENT CONTROL LOGIC - The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
- PUSH-BUTTON PIEZO IGNITOR - Makes lighting the pilot fast and easy withone-hand push-button spark ignition
- HEAT TRAP NIPPLES - Factory-installed for faster installation
- COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
- DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
- 8-year limited tank and parts warranty
- ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 40000
- CSA Certified:
- CSA 4.1
- Capacity:
- 50 gal
- Collection:
- ProLine® Master
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 84
- Flow Rate:
- 42 gph
- Fuel Type:
- Natural Gas
- Height:
- 60-3/4 in
- Ignition System:
- Push Button Spark Ignition
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 40
- Material:
- Magnesium, Stainless Steel
- Material Type:
- Polymer
- Origin:
- Domestic
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.61
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall