40 gal. Tall 40 MBH Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® XE 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® XE 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCF4000L010000
  • Item #4154636
  • Manufacturer Part #100114212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Automatic flue damper automatically opens and closes to reduce heat loss in the standby mode
  • Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Energy Star qualified
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Dynaclean diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • CSA certified and ASME rated T&P relief valve
  • Power requirement - plugs into standard 110/120V outlet (10 foot power cord included)
  • Electronic ignition heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
  • Green Choice gas burner with patented eco-friendly burner design reduces nox emissions by up to 33% and complies with Low Nox emission requirements of less than 40 ng/J
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Residential
BTU:
40000
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 4.1
Capacity:
40 gal
Collection:
ProLine® XE
Diameter:
20 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
70
Fuel Type:
Natural Gas
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
64-1/4 in
IAPMO Listed -:
No
ISO:
No
Lining of Tank:
Blue Diamond® Glass
MBH:
40
Maximum Temperature:
155
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
No
Supply Pipe Connection Size:
3/4 in
Temperature Range:
Up to 155 Deg F
UL Listed:
No
Uniform Energy Factor (UEF):
0.64
Vent Type:
Automatic Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall