ProMax® 50 gal Tall 62 MBH Residential Natural Gas Water Heater

Part #AGPVX50L00L010000  |  Item #3103411  |  Manufacturer Part #100113770

$3,224.00 EACH
(Pricing is for 50 gal)

Capacity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduced NOx emissions comply with air quality management district regulations
  • The 2" thick, "environmentally-friendly" foam insulation reduces the amount of heat loss and contributes to overall energy efficiency
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Hot surface ignitor is more robust and reliable than standing pilot, and reduces energy consumption
  • User-friendly state-of-the art electronic gas control provides more precise temperature control and has an LED control light which displays operation status and diagnostics information
  • Solid brass, tamper resistant, enhanced-flow, ball type, drain valve which uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Equipped with a protected sensor that detects the presence of flammable vapors and automatically disables the burner to prevent ignition

Specifications

ANSI Specifications: [ANSI Z21.10.1, ANSI Z21.10.3]

Application: Residential

BTU: 62000

CEC Compliant: For Sale in CA

CSA Certified: [CSA 4.1, CSA 4.3]

Capacity: 50 gal

Collection: ProMax®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 110

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 61-1/8 in

Ignition System: Hot Surface Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 62

Material: [Aluminum, Magnesium, Plastic]

Material Type: Polymer

Maximum Pressure: 150 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.7

Vent Type: Power Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProMax® 50 gal Tall 62 MBH Residential Natural Gas Water Heater /$3,224.00