120V Hardwired Combination Smoke and Carbon Monoxide Detector
120V Hardwired Combination Smoke and Carbon Monoxide Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire harness for quick connect
- Easily interconnect up to 12 units
- 120VAC operated includes 9V backup battery
- ANSI/UL 217 and 2034 listed for residential applications
Specifications
- ADA Compliant:
- No
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 120V