9-1/8 in. Ionization Duct Smoke Detector
This product has been replaced by
Manufacturer Part #SM-501-P
SM-501 Series 9-1/8 in. Ionization Duct Smoke Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interconnect up to 30 units for common functions
- Two sets of 10A form "C" alarm contacts and 1 set of 10A form "C" trouble contacts
- Operating voltages: 230 VAC, 115 VAC, 24 VAC, 24 VDC
- Made in the USA
Documents
Specifications
- Collection:
- SM-501 Series
- Color Finish Name:
- Grey
- Height:
- 2-1/4 in
- Length:
- 9-1/8 in
- Power Source:
- Electric
- Product Type:
- Smoke Detector
- UL Listed:
- UL 268A
- Volts:
- 24/115/230V
- Width:
- 7-1/4 in