APCOM

120V Union Undersink Hot Water Recircuit System

Part #S100306289  |  Manufacturer Part #100306289

$499.00 EACH

Volts:

120V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs under sink in less than 10 minutes
  • Fully automatic with built-in thermostat and timer
  • Maintenance free
  • Great retrofit with existing plumbing
  • One wrench installation; kit includes all accessories and fittings
  • Installs without shutting off water to entire home
  • No cutting of pipe required
  • Requires power under the sink
  • Great retrofit application for residential homes without existing hot water return line and with tank type water heaters
  • APCOM is an A. O. Smith Company and a Division of State industries, Inc.

Specifications

AMP: 0.6

ANSI Specifications: ANSI 372

Application: Residential

Automatic Shut-Off: Yes

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 10 ft

End Connection 1: Union

End Connections: Union

Height: 6 in

Impeller: Non-Metallic

Indoor Outdoor: Indoor

Installation Type: Undermount

Material: Stainless Steel

Maximum Feet of Head: 10

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Phase: Single Phase

Product Type: Water Recirculation System

RPM: 3200

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 10

Width: 5-1/2 in