Catchmaster® Multi-Catch™ 10-1/4 in. Mechanical Metal Mouse Trap

Part #F612MC  |  Item #7481027

Length:

10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal trap features a with window lid that provides convenience and ease of use
  • Compatible with M309 Catchmaster® Mouse and Insect Glue Board (HP# 109006)
  • Economical but effective
  • Perfect for use in schools, medical facilities, or other sensitive accounts
  • Length: 10-1/4"
  • Width: 6"

Specifications

Application: [Schools, Medical]

Collection: Catchmaster® Multi-Catch™

EcoLogo Certified: No

Green Seal Certified: No

Height: 1-3/4 in

Length: 10-1/4 in

Material: Metal

SCAQMD Compliant: No

UL Listed: No

Width: 6 in