1 in. 304L Stainless Steel Blind Plate Flange
1 in. 304L Stainless Steel Blind Plate Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- These blind flanges comply with ANSI #150 bolt pattern specifications
- These 1/2-Inch thick stainless steel blind flanges are ideal for sealing piping systems or openings, and are manufactured in ASTM grades 304L and 316L
Documents
Specifications
- ANSI:
- ANSI Class 150
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Flange Type:
- Blind, Plate
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global