HS-100-N Smoke Detector 24/115/230V 2 in. HVAC Fan Control

This product has been replaced by

APC 24/115/230V 2 in. HVAC Fan Control
APC HS-100-P Smoke Detector 24/115/230V 2 in. HVAC Fan Control
Manufacturer Part #55000-328APO
You last purchased this on
 
APC

HS-100-N Smoke Detector 24/115/230V 2 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

APC 24/115/230V 2 in. HVAC Fan Control
APC HS-100-P Smoke Detector 24/115/230V 2 in. HVAC Fan Control
Manufacturer Part #55000-328APO
APC

HS-100-N Smoke Detector 24/115/230V 2 in. HVAC Fan Control

  • Fast #
  • Part #A55000225APO
  • Item #2965328
  • Manufacturer Part #55000-225APO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
HS-100-N Smoke Detector
Height:
2 in
Length:
4 in
Volts:
24/115/230V