Control Strobe and Sounder in White

You last purchased this on
 
APC

MSR-50 Series Control Strobe and Sounder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
APC

MSR-50 Series Control Strobe and Sounder in White

  • Fast #
  • Part #AMSR50RKAVWO
  • Item #4287378
  • Manufacturer Part #MSR-50RKAV/W/O
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-color LED status w key test/reset, strobe and sounder
  • Opaque strobe lens
  • Remote accessory for APC duct smoke detectors
  • White decora style plate
  • Double gang
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
SL-2000, SM-501 and RT-3000 Series Smoke Detectors
Collection:
MSR-50 Series
Color Finish Name:
White
Material:
Stainless Steel
Power Source:
Electric
Product Type:
Duct Smoke Detector
UL Listed:
UL 268
Volts:
24/26.4V