1-1/4 - 1-1/2 in. Reduced Port Complete Internal Kit
1-1/4 - 1-1/2 in. Reduced Port Complete Internal Kit
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/4 in - 1-1/2 in