1 in. 316 Stainless Steel FNPT Rising Valve Stem Globe Valve
60B Series 1 in. 316 Stainless Steel FNPT Rising Valve Stem Globe Valve
Frequently Purchased Together
Product Details
- Design also prevents stem from being accidentally turned out of the valve
- Integral metal-to-metal seat design
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life
- All valves 100% pressure tested
- Meets NACE MR-01-75
- Externally adjustable PTFE packing is standard, graphoil available
Specifications
- ASTM:
- ASTM A-108, ASTM A-47, ASTM B-484
- Application:
- Instrumentation
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 2.6 gpm
- Handle Material:
- Malleable Iron
- Height:
- 5-2/5 in
- ISO:
- ISO 9001:2008
- Length:
- 3-31/50 in
- Material:
- Carbon Steel, Malleable Iron, Stainless Steel, Metal
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 10000
- Pressure Class:
- 10000#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- PTFE
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve