1 in. Stainless Steel Socket Weld Globe Valve
60B Series 1 in. Stainless Steel Socket Weld Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-525
- Application:
- Instrumentation
- Collection:
- 60B Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Flow Rate:
- 2.6 gpm
- Handle Material:
- Malleable Iron
- Height:
- 5-2/5 in
- ISO:
- ISO 9001:2008
- Length:
- 3-31/50 in
- Material:
- Stainless Steel, Malleable Iron, Metal
- Pressure - High:
- 10000
- Pressure Class:
- 10000#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve