1 in. 400 psi Bronze Single Union NPT Pressure Reducing Valve
36CLF Series 1 in. 400 psi Bronze Single Union NPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- The valves integral thermoplastic cage provides maximum corrosion resistance
- Designed for easy in-line servicing with bottom cleanout access to seat disc and strainer
- The valves are built for long reliable service with proven ASTM grade Lead-Free materials
- Lead-Free
- Built-in thermal expansion bypass
- Application commercial
- Balanced piston design
- Sealed spring cage for vault installations
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-228
- Adjustable:
- Yes
- Application:
- Potable Water, Chilled Water, Hot Water
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B356
- Clean Bagged:
- No
- Collection:
- 36CLF Series
- End Connection 1:
- Union FNPT
- End Connection 2:
- FNPT
- End Connections:
- Union FNPT x FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psig
- Pressure Class:
- 400#
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 180 Deg F
- Temperature Rating:
- 180
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Rubber
- Valve Operator:
- Screw and Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 4.5 lb
- Width:
- 3-3/4 in