1/2 - 3/4 in. PEX Combo Crimp Tool
1/2 - 3/4 in. PEX Combo Crimp Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 1/2 in - 3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No