1/2 in. PEX Copper Stub Out Elbow
1/2 in. PEX Copper Stub Out Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No