1/2 in. Stainless Steel Check Valve
1/2 in. Stainless Steel Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve
- Width:
- 1-3/25 in