1/2 in. Steel Hose Clamp

You last purchased this on
 
Apollo Valves

1/2 in. Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

1/2 in. Steel Hose Clamp

  • Fast #
  • Part #A68PXNC12
  • Item #7297667
  • Manufacturer Part #A68PXNC12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
1/2 in
Material:
Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Pinch Clamp