Apollo Conbraco
1/2 in. Water Gauge With Standard Glass & Rod Bronze 300 psi
Part #A2010400 | Item #6775 | Manufacturer Part #2010400
Maximum Pressure:
300 psiProduct Details
- Equipped with two copper guard rods
- Standard 1/4" needle drain valve in lower arm
- CRN Registered OF6616.5C
- Driftwood Tan or Soft White
Specifications
Diameter: 5/8 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Bronze
Maximum Pressure: 300 psi