1/2 in. Bronze Press Swing Check Valve
61YLF Series 1/2 in. Bronze Press Swing Check Valve
Frequently Purchased Together
Product Details
- ANSI 3rd party certified lead-free
- Ridged® XL press tool compatible
- Fast, reliable, economical press installation
- Made in USA, ARRA compliant
- Renewable PTFE seat disc
- Dezincification resistant materials
- Quick press end connection
- Leak Before Press® technology
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-584
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B51
- Collection:
- 61YLF Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Flow Rate:
- 7 gpm
- Height:
- 1-13/20 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/10 in
- MSS:
- MSS SP-139
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 15, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Plumbing, Potable Water, Steam
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.78 lb