1-1/2 x 2 in. Bronze Male x Female 100# 422 Relief Valve
19 Series 1-1/2 x 2 in. Bronze Male x Female 100# 422 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- 19 Series
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 11-1/100 in
- Material:
- Bronze
- Maximum Temperature:
- 422
- Pressure - Maximum:
- 300 psig
- Pressure Class:
- 100#
- Recommended Valve Application:
- Gas
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in, 2 in
- Valve Type:
- Relief Valve