1 in. Bronze Male x Female 100# Relief Valve
19 Series 1 in. Bronze Male x Female 100# Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 - 300 psi set pressures @ -60° F min/406° F max
- 1/2 in - 2-1/2 in inlet connections available
- ASME section I & VIII certified capacities
- Made in the USA
- PFA and Metal seat styles available
- Stainless steel wetted trim (19L, 19S)
Specifications
- ASME:
- ASME Section VIII
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 19 Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 7-1/10 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 100#
- Recommended Valve Application:
- Steam, Compressed Air, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Metal
- Valve Size:
- 1 in
- Valve Type:
- Relief Valve
- Weight:
- 2.2 lb